Shop All Ratcheting Wrenches
Tekton
14 mm Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51114
Zoro # G300618216
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 4.5 in.
- Color Chrome
- Width 1.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51114
- Zoro # G300618216
- UPC # 20209008348
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 4.5 in. |
Width | 1.2 in. |
Height | 0.5 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Drift, 5/16 In (J965/8)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- DRILL AMERICA 1"-2 1/2" Adjustable Tap Wrench (DWTTW22)
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- TEKTON 1/2 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26313)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TEKTON 18 mm Reversible Ratcheting Combination Wrench (WRN56118)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34T)
- Tekton Ratcheting Wrenches & Sets