Shop All Combination Wrenches
Tekton
14 mm Stubby Combination Wrench
Mfr # 18069
Zoro # G8866982
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Number of Points 12
- Overall Length 4.7 in.
- Finish Chrome
- Includes 14 mm Stubby Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18069
- Zoro # G8866982
- UPC # 020209003794
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 4.7 in. |
Head Size | 14mm |
Height | 0.5 in. |
Width | 1.2 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Number of Points | 12 |
Finish | Chrome |
Includes | 14 mm Stubby Combination Wrench |
Weight | 0.15 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Stubby Combination Wrench 14mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- BOSCH Seal (1610290062)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- TEKTON 21 mm Combination Wrench (18292)
- TEKTON 11/16 Inch Combination Wrench (18261)
- TEKTON 15/16 Inch Combination Wrench (18265)
- TEKTON 31 mm Combination Wrench (WCB24031)
- TEKTON 3/4 Inch Stubby Combination Wrench (18052)
- TEKTON 7 mm Combination Wrench (18276)
- CRAFTSMAN Wrenches, 1-1/4" Standard SAE Combinatio (CMMT44708)
- Tekton Wrenches