Shop All Combination Wrenches
Tekton
14 mm Combination Wrench
Mfr # 18284
Zoro # G8869003
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 14 mm Combination Wrench
- Overall Length 7.6 in.
- Finish Chrome
- Head Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18284
- Zoro # G8869003
- UPC # 020209182840
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7.6 in. |
Head Size | 14mm |
Height | 0.5 in. |
Width | 1.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 14 mm Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.25 lb. |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Description
Combination Wrench 14mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (40582)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 42 mm Combination Wrench (WCB24042)
- TEKTON 9/32 Inch Stubby Combination Wrench (18042)
- TEKTON 29 mm Combination Wrench (WCB24029)
- TEKTON 19 mm Combination Wrench (18289)
- TEKTON 10 mm Combination Wrench (18279)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- Tekton Combination Wrenches