Shop All Screwdrivers
Tekton
1/4 Inch Slotted High-Torque Screwdriver
Mfr # DHS31250
Zoro # G300618100
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.7 in.
- Handle Length 4.7 in.
- Material Chrome-Plated Steel
- Finish Chrome
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHS31250
- Zoro # G300618100
- UPC # 20209053027
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Height | 1.5 in. |
Tip Width | 0.273 in. |
Exposed Blade Length | 4.0 in. |
Maximum Blade Width | 0.309 in. |
Shaft Diameter | 0.250 in. |
Details
Material | Chrome-Plated Steel |
Finish | Chrome |
Color | Black |
Tip Thickness | 0.042 in. |
Description
Blending power and speed, the unique handle of the TEKTON 1/4 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- KEO Countersink, 6 Fl, 82 Deg, 7/8, Cobalt (55530)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 55/64 (53155)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- TEKTON T15 Torx Hard Handle Screwdriver (DST31150)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- TEKTON 1.5 mm Hex High-Torque Black Oxide Blade Screwdriver (DHX21015)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- Tekton Screwdrivers and Nutdrivers