Shop All Screwdrivers
Tekton
1/4 Inch Slotted Hard Handle Screwdriver
Mfr # DSS31250
Zoro # G4059024
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 1/4 Inch Slotted Hard-Handle Screwdriver
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSS31250
- Zoro # G4059024
- UPC # 020209037744
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | Slotted Hard-Handle Screwdriver, 1/4" (C |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 1/4 Inch Slotted Hard-Handle Screwdriver |
Shank Shape | Round |
Finish | Chrome |
Tip Style | Slotted |
Description
Slotted Hard-Handle Screwdriver, 1/4 In. (C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON Hex x 4" Screwdriver 7/32" 4 in. Round (DHX11219)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- TEKTON T30 Torx Hard Handle Screwdriver (DST31300)
- TEKTON Hex x 4" Screwdriver 7mm 4 in. Round (DHX21070)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- Tekton Screwdrivers