Shop All Screwdrivers
Tekton
1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSS11250
Zoro # G4059532
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 1/4 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSS11250
- Zoro # G4059532
- UPC # 020209037478
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | Slotted Hard-Handle Screwdriver, 1/4" (B |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 1/4 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Tip Style | Slotted |
Shank Shape | Round |
Description
Slotted Hard-Handle Screwdriver, 1/4 In. (B
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket E20 Size, Standard Socket, black oxide (J7420TX)
- VEGA Hex 3Mm Insert Bit x 1 (125H030A)
- RIDGID Drum Back, K-40 (68932)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- TEKTON #0 Phillips Hard Handle Screwdriver (DSP31000)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round (26635)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP14001)
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- Tekton Screwdrivers