Shop All Hand Held Punches
Tekton
1/4 Inch Roll Pin Punch
Mfr # 66068
Zoro # G8869968
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4 in.
- Weight 0.16 lb.
- Length 7.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 66068
- Zoro # G8869968
- UPC # 020209660683
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.4 in. |
Length | 7.5 in. |
Details
Item | Roll Pin Punch 1/4" |
Weight | 0.16 lb. |
Description
Roll Pin Punch 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 19 x 22 mm L.235 mm (40031922)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- TEKTON 7/32 Inch Solid Punch (66076)
- TEKTON 3/32 Inch Solid Punch (66072)
- TEKTON 3/8 Inch Solid Punch (66079)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- Tekton Hand Held Punches