Shop All Bit Sets
Tekton
1/4 Inch Phillips, Slotted, Square Bit Set with Rail, 9-Piece (#1-#3, 3/16-5/16 in., S1-S3)
Mfr # DZZ93001
Zoro # G207676685
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Phillips, Slotted, Square
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Tip Style | Phillips, Slotted, Square |
Number of Pieces | 9 |
Description
Tekton bits are made from S2 steel with a zinc-phosphate coating that resists corrosion, and they're longer than standard bits to improve your access to recessed fasteners. Sizes are clearly stamped onto every bit so you can quickly identify bits in their holder. The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed.
- •While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
- •The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
- •The tip size and Tekton “T” are clearly stamped onto every bit
- •Flexible rail securely grips the bits so they can’t fall out, while also making it easy to remove any bit one-handed
- •Sizes are printed onto the rails for easy identification
- •3-pc. Phillips bits: #1, #2, #3
- •3-pc. slotted bits: 3/16, 1/4, 5/16 in.
- •3-pc. square bits: S1, S2, S3
- •Storage rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HCFC2014)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 1/2"R (CF166PFC)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- TEKTON 1/4 Inch Clutch and Spanner Security Bit Set with Rail, 9-Piece (1/8-1/4 in., #4-#10) (DZZ93002)
- TEKTON 1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93003)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- TEKTON 1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30) (DZT93001)
- GREY PNEUMATIC TRIPLE SQUARE BIT SET (1207S)
- Tekton Screwdrivers and Nutdrivers