Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
1/4 Inch Mini Pry Bar Set 2-Piece
Mfr # LRD90802
Zoro # G110369711
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features 30 and 50 degree angled ends
- Material Steel
- Includes 2-pc. 1/4 in. Mini Pry Bars
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # LRD90802
- Zoro # G110369711
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 1/4 in |
Details
Color | Red |
Features | 30 and 50 degree angled ends |
Material | Steel |
Includes | 2-pc. 1/4 in. Mini Pry Bars |
Description
- •50-Degree Angled End – The 50-degree angled end provides a greater range of motion for prying and lifting up components than most other small pry bars
- •30-Degree Angled End – The 30-degree angled end provides range of motion for prying and lifting up components, while also being able to work in tight areas
- •Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
- •Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
- •Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility
- •1/4 inch x 6-1/2 inch 30-degree mini pry bar
- •1/4 inch x 6-1/2 inch 50-degree mini pry bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- ALLPAX Gasket Cutter, Heavy Duty, 27Pcs. (AX6000)
- LINK 10MM HSS Se 10.32 X 14.29 Drill 16.66 Cbore 12.70 Shank 52.39 Oal (75-L2-525)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #10 (45680)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON 36 Inch Angled End Handled Pry Bar (LSQ42036)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- PROTO 12" Rolling Head Pry Bar (J2126)
- Tekton Nail Pullers, Wrecking and Pry Bars