Shop All Ratcheting Wrenches
Tekton
1/4 Inch Flex Ratcheting Combination Wrench
Mfr # WRN57004
Zoro # G8860597
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.3 in.
- Head Sweep 180°
- Weight 0.1 lb.
- Length 5.4 in.
- Point Style 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN57004
- Zoro # G8860597
- UPC # 020209006597
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Height | 0.3 in. |
Length | 5.4 in. |
Width | 0.7 in. |
Details
Item | Flex-Head Ratcheting Comb. Wrench,1/4" |
Head Sweep | 180° |
Weight | 0.1 lb. |
Point Style | 6-Point |
Open End Angle | 15° |
Description
Flex-Head Ratcheting Comb. Wrench,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- FLETCHER-TERRY Ball End Glass Cutter, 2 to 3 mm Cutting Capacity, Steel Body (01-122/02ACP)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- PROTO 3/8 in Drive Impact Socket E8 Size Torx(R) Standard Depth, Black Oxide (J7208TX)
- TEKTON 12 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23412)
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC95403)
- TEKTON 3/4 x 13/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36319)
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- Tekton Ratcheting Wrenches & Sets