Shop All Sockets
Tekton
1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket
Mfr # SHD03007
Zoro # G7731773
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/32 in
- Width 0.47 in.
- Measurement Type SAE
- Length 1.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/32 in |
Width | 0.47 in. |
Length | 1.95 in. |
Socket Opening Size | 9/32 in. |
Well Depth | 0.56 in. |
Socket End Diameter | 0.42 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9/32 |
Measurement Type | SAE |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- INSIZE Machinist Square, 3 x 2" Sz (4707-75)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-11-06)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- PROTO 1 in Drive, 55mm 12 pt Metric Socket, 12 Points (J5755MT)
- Tekton Sockets