Shop All Sockets
Tekton
1/4 Inch Drive x 9/32 Inch 6-Point Socket
Mfr # SHD02007
Zoro # G7731746
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/32 in
- Length 0.98 in.
- Width 0.47 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/32 in |
Length | 0.98 in. |
Width | 0.47 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 9/32 in. |
Socket End Diameter | 0.43 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9/32 |
Measurement Type | SAE |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE4)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- CLE-LINE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23484)
- PROTO Open End Wrench, SAE, 15/16" Head Size (J3045)
- TEKTON 3/4 Inch Drive x 13/16 Inch 6-Point Socket (SHD32021)
- TEKTON 1/4 Inch Drive x 7 mm 6-Point Socket (SHD02107)
- TEKTON 3/4 Inch Drive x 29 mm 6-Point Socket (SHD32129)
- TEKTON 3/4 Inch Drive x 30 mm 12-Point Socket (SHD32330)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- Tekton Sockets & Ratchets