Shop All Sockets
Tekton
1/4 Inch Drive x 9/32 Inch 12-Point Socket
Mfr # SHD02207
Zoro # G7731755
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/32 in
- Measurement Type SAE
- Length 0.98 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/32 in |
Length | 0.98 in. |
Width | 0.47 in. |
Well Depth | 0.36 in. |
Socket End Diameter | 0.43 in. |
Socket Opening Size | 9/32 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 9/32 |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- MILWAUKEE TOOL 2" HOLE DOZER w/CARBIDE TEETH (49-56-0720)
- CONCRETE PUMP SUPPLY Large Hopper Washout Bag - Lined, L72'' x W42'' x H16'' - 1.2CY (BAG_PU_XL_LIN)
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Socket (SHD23315)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Socket (SHD12316)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU03)
- Tekton Sockets