Shop All Sockets
Tekton
1/4 Inch Drive x 9/16 Inch Universal Joint Socket
Mfr # SHD08014
Zoro # G7731719
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Width 0.77 in.
- Length 1.29 in.
- Drive End Diameter 0.51 in.
- Well Depth 0.34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Width | 0.77 in. |
Length | 1.29 in. |
Drive End Diameter | 0.51 in. |
Well Depth | 0.34 in. |
Socket Opening Size | 9/16 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9/16 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Socket (SHD12121)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD33030)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- Tekton Sockets