Shop All Sockets
Tekton
1/4 Inch Drive x 9/16 Inch Deep 6-Point Socket
Mfr # SHD03014
Zoro # G7731737
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/16 in
- Measurement Type SAE
- Length 1.95 in.
- Width 0.77 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/16 in |
Length | 1.95 in. |
Width | 0.77 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 9/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 9/16 |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- DRILL AMERICA .3360 HSS Straight Shank Chucking Reamer (DWRR.3360)
- WESTWARD 3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points (20HW72)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Socket (SHD12009)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/4 Inch Drive x 41 mm Deep 6-Point Socket (SHD33141)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D016330)
- Tekton Sockets