Shop All Sockets
Tekton
1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket
Mfr # SHD03214
Zoro # G7731667
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/16 in
- Width 0.77 in.
- Length 1.95 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/16 in |
Width | 0.77 in. |
Length | 1.95 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 9/16 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9/16 |
Measurement Type | SAE |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-24)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- EXCEL BLADES #28 Concave Blade, Concave Utility Blade Hobby Replacement 5pcs, 12pk. (20028)
- TEKTON 3/4 Inch Drive x 26 mm 6-Point Socket (SHD32126)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Socket (SHD22316)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Socket (SHD22011)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- CTA MANUFACTURING 7/8"&15/16" Flip Socket (CTA1778)
- Tekton Sockets & Ratchets