Shop All Sockets
Tekton
1/4 Inch Drive x 9/16 Inch 12-Point Socket
Mfr # SHD02214
Zoro # G7731694
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9/16 in
- Length 0.98 in.
- Measurement Type SAE
- Width 0.77 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9/16 in |
Length | 0.98 in. |
Width | 0.77 in. |
Socket Opening Size | 9/16 in. |
Well Depth | 0.48 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9/16 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.1 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2616)
- GYROS SAW BLADE FINE 3/4"" 60T (81-10715)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Socket (SHD22019)
- TEKTON 1/4 Inch Drive x 9/16 Inch Universal Joint Socket (SHD08014)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Socket (SHD23135)
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket (SHD22327)
- Tekton Sockets & Ratchets