Shop All Sockets
Tekton
1/4 Inch Drive x 9 mm Universal Joint Socket
Mfr # SHD08109
Zoro # G7731685
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Width 0.51 in.
- Length 1.09 in.
- Well Depth 0.18 in.
- Socket Opening Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Width | 0.51 in. |
Length | 1.09 in. |
Well Depth | 0.18 in. |
Socket Opening Size | 9 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- TEKTON 1/4 Inch Drive x 5 mm 6-Point Socket (SHD02104)
- TEKTON 3/4 Inch Drive x 22 mm 12-Point Socket (SHD32322)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch Deep 6-Point Socket (SHD33041)
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9043)
- Tekton Sockets & Ratchets