Shop All Sockets
Tekton
1/4 Inch Drive x 9 mm Deep 6-Point Socket
Mfr # SHD03109
Zoro # G7731929
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9 mm
- Length 1.95 in.
- Width 0.51 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9 mm |
Length | 1.95 in. |
Width | 0.51 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 9 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9 mm |
Measurement Type | Metric |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- STALWART Stalwart 75-ST6041 Router Bit Set with 0.25 in. Shank & Aluminum Storage Case - 35 Piece (75-ST6041)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J10020)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Socket (SHD23313)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Socket (SHD13109)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 6-Point Socket (SHD32045)
- TEKTON 1/2 Inch Drive x 29 mm 12-Point Socket (SHD22329)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- Tekton Sockets