Shop All Sockets
Tekton
1/4 Inch Drive x 9 mm 12-Point Socket
Mfr # SHD02309
Zoro # G7731904
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9 mm
- Width 0.51 in.
- Measurement Type Metric
- Length 0.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9 mm |
Width | 0.51 in. |
Length | 0.98 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 9 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 9 mm |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Sand Cloth 150Grit (70171)
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel, Classic Pro Series (1850490)
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Socket (SHD23137)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch 6-Point Socket (SHD32049)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Socket (SHD22213)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (42428)
- Tekton Sockets