Shop All Hand Ratchets
Tekton
1/4 Inch Drive x 9 Inch Long Ratchet
Mfr # SRH01009
Zoro # G411678727
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH01009
- Zoro # G411678727
- UPC # 20209070604
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 3/8 Inch Drive Flex Head Comfort Grip Ratchet Set, 2-Piece 8, 12 in. (SRH91202)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 8, 12 in. (SRH91302)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (J5450XLBL)
- Tekton Hand Ratchets