Shop All Hand Ratchets
Tekton
1/4 Inch Drive x 9 Inch Comfort Grip Long Ratchet
Mfr # SRH02009
Zoro # G211678781
product price: $44.99
/ea
$44.99
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
- Brand Tekton
- MFR # SRH02009
- Zoro # G211678781
- UPC # 20209070666
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- URREA Inspection Mirror 2-1/8X3-1/2" (2373)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Comfort Grip Ratchet (SRH22210)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Long Ratchet Set, 2-Piece 12, 14 in. (SRH99201)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet , 1/2"Dr. , 14" (14018)
- Tekton Sockets & Ratchets