Shop All Sockets
Tekton
1/4 Inch Drive x 8 mm Deep 6-Point Socket
Mfr # SHD03108
Zoro # G7731843
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 8 mm
- Length 1.95 in.
- Measurement Type Metric
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 8 mm |
Length | 1.95 in. |
Width | 0.47 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 8 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 8 mm |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-1/4" 18 TPI Carbide T-Shank Jig Saw Blade for Thick Metal (DJT118EHM)
- ICS Throttle Trigger (543976)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- TEKTON 3/4 Inch Drive x 20 mm Deep 6-Point Socket (SHD33120)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- TEKTON 3/4 Inch Drive x 41 mm 12-Point Socket (SHD32341)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-13/16" (80859)
- Tekton Sockets