Shop All Sockets
Tekton
1/4 Inch Drive x 8 mm 6-Point Socket
Mfr # SHD02108
Zoro # G7731825
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 8 mm
- Measurement Type Metric
- Length 0.98 in.
- Width 0.47 in.
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 8 mm |
Length | 0.98 in. |
Width | 0.47 in. |
Socket Opening Size | 8 mm |
Well Depth | 0.36 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 8 mm |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- MARSHALLTOWN 9 Fine Cell Rubb Float (10755)
- TEKTON 1/2 Inch Drive x 23 mm 12-Point Socket (SHD22323)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Socket (SHD12319)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 6-Point Socket (SHD32040)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- Tekton Sockets