Shop All Sockets
Tekton
1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket
Mfr # SHD03205
Zoro # G7731475
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7/32 in
- Measurement Type SAE
- Length 1.95 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7/32 in |
Length | 1.95 in. |
Width | 0.47 in. |
Socket End Diameter | 0.35 in. |
Well Depth | 0.40 in. |
Socket Opening Size | 7/32 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 7/32 |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-4)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 3/4 Inch Drive x 27 mm 6-Point Socket (SHD32127)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- BETA Hexagon Hand Socket, Long, 9/16" (009000319)
- Tekton Sockets