Shop All Sockets
Tekton
1/4 Inch Drive x 7/16 Inch 6-Point Socket
Mfr # SHD02011
Zoro # G7731597
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7/16 in
- Measurement Type SAE
- Length 0.98 in.
- Width 0.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7/16 in |
Length | 0.98 in. |
Width | 0.63 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 7/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 7/16 |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- POSI LOCK Jaw Head Assembly (21655)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- TEKTON 1/4 Inch Drive x 10 mm Deep 12-Point Socket (SHD03310)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD13224)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- Tekton Sockets & Ratchets