Shop All Sockets
Tekton
1/4 Inch Drive x 7 mm Universal Joint Socket
Mfr # SHD08107
Zoro # G7731579
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Width 0.51 in.
- Length 1.09 in.
- Weight 0.05 lb.
- Well Depth 0.16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Width | 0.51 in. |
Length | 1.09 in. |
Well Depth | 0.16 in. |
Socket End Diameter | 0.42 in. |
Socket Opening Size | 7 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 7 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 28" ACSR, Wire Rope and Cable Cutter (0290FHJN)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Red, 2 Pockets (5876)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Socket (SHD23125)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 1/4 Inch Drive x 3/8 Inch 12-Point Socket (SHD02210)
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- Tekton Sockets