Shop All Sockets
Tekton
1/4 Inch Drive x 7 mm Deep 6-Point Socket
Mfr # SHD03107
Zoro # G7731563
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7 mm
- Width 0.47 in.
- Length 1.95 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7 mm |
Width | 0.47 in. |
Length | 1.95 in. |
Socket Opening Size | 7 mm |
Well Depth | 0.56 in. |
Socket End Diameter | 0.42 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 7 mm |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- WHEELER-REX 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (978)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- TEKTON 1/4 Inch Drive x 14 mm Deep 6-Point Socket (SHD03114)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- CTA MANUFACTURING SKT NISSAN Flywheel E20 Low Profile (CTA9592)
- Tekton Sockets