Shop All Sockets
Tekton
1/4 Inch Drive x 7 mm Deep 12-Point Socket
Mfr # SHD03307
Zoro # G7731554
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7 mm
- Measurement Type Metric
- Length 1.95 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7 mm |
Length | 1.95 in. |
Width | 0.47 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 7 mm |
Socket End Diameter | 0.42 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 7 mm |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Condrive 1000 Installation Tool (3103910)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- TEKTON 1/2 Inch Drive x 17 mm Deep 12-Point Socket (SHD23317)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- TEKTON 1/2 Inch Drive x 32 mm 12-Point Socket (SHD22332)
- TEKTON 3/4 Inch Drive x 32 mm Deep 6-Point Socket (SHD33132)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YR87)
- Tekton Sockets & Ratchets