Shop All Sockets
Tekton
1/4 Inch Drive x 7 mm 12-Point Socket
Mfr # SHD02307
Zoro # G7731439
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 7 mm
- Measurement Type Metric
- Length 0.98 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 7 mm |
Length | 0.98 in. |
Width | 0.47 in. |
Socket End Diameter | 0.43 in. |
Socket Opening Size | 7 mm |
Well Depth | 0.28 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 7 mm |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 15/16 (C17058)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- GREY PNEUMATIC SKT 1/2" DR X 3/4" STNDRD UNIVERSAL IM (GP2024U)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD23035)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Socket (SHD12111)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- Tekton Sockets & Ratchets