Shop All Sockets
Tekton
1/4 Inch Drive x 6 mm Universal Joint Socket
Mfr # SHD08106
Zoro # G7731448
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.09 in.
- Width 0.51 in.
- Well Depth 0.14 in.
- Socket End Diameter 0.37 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.09 in. |
Width | 0.51 in. |
Well Depth | 0.14 in. |
Socket End Diameter | 0.37 in. |
Socket Opening Size | 6 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 6 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-3/8" (1195)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 3/8 Inch Drive x 9 mm 12-Point Socket (SHD12309)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Socket (SHD12311)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Spark Plug Socket (48-22-9553)
- Tekton Sockets & Ratchets