Shop All Sockets
Tekton
1/4 Inch Drive x 6 mm Deep 6-Point Socket
Mfr # SHD03106
Zoro # G7731414
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 6 mm
- Measurement Type Metric
- Width 0.47 in.
- Length 1.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 6 mm |
Width | 0.47 in. |
Length | 1.95 in. |
Socket End Diameter | 0.38 in. |
Socket Opening Size | 6 mm |
Well Depth | 0.40 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 6 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- SATA Electronic Angle 3/8in Drive Torque Wren (ST96533)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit (2880-22)
- TOLSEN Wood Chisel 1 1/2 Industrial CR-V, Pro Grip Handle, 1 1/2 (25075)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 3/4 Inch Drive x 1 Inch 12-Point Socket (SHD32225)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Socket (SHD23129)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD03209)
- KO-KEN Socket 12mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-12)
- Tekton Sockets & Ratchets