Shop All Hand Ratchets
Tekton
1/4 Inch Drive x 6 Inch Flex Head Quick-Release Comfort Grip Ratchet
Mfr # SRH32006
Zoro # G807676610
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 6 in
- Height 0.8 in.
- Features Comfort Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH32006
- Zoro # G807676610
- UPC # 20209989692
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 in |
Height | 0.8 in. |
Width | 0.9 in. |
Details
Features | Comfort Grip |
Number of Pieces | 1 |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 14 Inch Drive x 6 Inch Flex Head QuickRelease Comfort Grip Ratchet doesn't need much room to operate Its 180degree Flex Head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- OTC 3/4 in Drive, 3-1/8" 8 pt SAE Socket, 8 Points (1935)
- BON TOOL Bon 22-504 Blue Bull Trowel 36", -9"wide (22-504)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99904)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Long Ratchet (SRH11009)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99204)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- Tekton Hand Ratchets