Shop All Sockets
Tekton
1/4 Inch Drive x 5.5 mm Deep 6-Point Socket
Mfr # SHD03105
Zoro # G7731143
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5.5 mm
- Width 0.47 in.
- Measurement Type Metric
- Length 1.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5.5 mm |
Width | 0.47 in. |
Length | 1.95 in. |
Socket Opening Size | 5.5 mm |
Socket End Diameter | 0.35 in. |
Well Depth | 0.40 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5.5 m |
Measurement Type | Metric |
Tether Ready | No |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5.5 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit, 1/8 (34-118)
- KLEIN TOOLS 9 in Linesman Pliers, Steel (213-9NE)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- DE-STA-CO Toggle Clamp, Squeeze Action, 2.86 In, 350 (441)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Socket (SHD23135)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 6 Points (KTI-27109)
- Tekton Sockets