Shop All Sockets
Tekton
1/4 Inch Drive x 5/32 Inch Deep 6-Point Socket
Mfr # SHD03002
Zoro # G7731405
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/32 in
- Length 1.95 in.
- Measurement Type SAE
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/32 in |
Length | 1.95 in. |
Width | 0.47 in. |
Well Depth | 0.40 in. |
Socket End Diameter | 0.28 in. |
Socket Opening Size | 5/32 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5/32 |
Measurement Type | SAE |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Malleable Iron (874-8)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD22038)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- PERFORMANCE TOOL 32Mm Front Wheel Drive Axle Nut Socket, W155 (W155)
- Tekton Sockets