Shop All Sockets
Tekton
1/4 Inch Drive x 5/32 Inch 12-Point Socket
Mfr # SHD02202
Zoro # G7731247
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/32 in
- Measurement Type SAE
- Width 0.47 in.
- Length 0.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/32 in |
Width | 0.47 in. |
Length | 0.98 in. |
Socket Opening Size | 5/32 in. |
Well Depth | 0.28 in. |
Socket End Diameter | 0.27 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 5/32 |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- WARNER Hinge Kit for EZ‐Stride® Step‐up Bench (10314)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Socket (SHD23131)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- TEKTON 1/4 Inch Drive x 15 mm 12-Point Socket (SHD02315)
- TEKTON 1/4 Inch Drive x 14 mm Deep 6-Point Socket (SHD03114)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- Tekton Sockets & Ratchets