Shop All Sockets
Tekton
1/4 Inch Drive x 5/16 Inch Universal Joint Socket
Mfr # SHD08008
Zoro # G7731159
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.09 in.
- Width 0.51 in.
- Socket Opening Size 5/16 in.
- Well Depth 0.18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.09 in. |
Width | 0.51 in. |
Socket Opening Size | 5/16 in. |
Well Depth | 0.18 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5/16 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Boxed (04795N)
- HHIP 5/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0004)
- DRILL AMERICA 13.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD13.5MM)
- TEKTON 3/4 Inch Drive x 35 mm Deep 6-Point Socket (SHD33135)
- TEKTON 3/8 Inch Drive x 16 mm 12-Point Socket (SHD12316)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD32030)
- TEKTON 1/4 Inch Drive x 4.5 mm 12-Point Socket (SHD02303)
- TEKTON 1/4 Inch Drive x 5/32 Inch 6-Point Socket (SHD02002)
- Tekton Sockets & Ratchets