Shop All Sockets
Tekton
1/4 Inch Drive x 5/16 Inch 6-Point Socket
Mfr # SHD02008
Zoro # G7731098
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/16 in
- Length 0.98 in.
- Measurement Type SAE
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/16 in |
Length | 0.98 in. |
Width | 0.47 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 5/16 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5/16 |
Measurement Type | SAE |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WIHA SAE Plain Hex Key, 1/4" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33485)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- TEKTON 3/8 Inch Drive x 5/8 Inch Universal Joint Socket (SHD18016)
- TEKTON 1/4 Inch Drive x 10 mm Deep 12-Point Socket (SHD03310)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- Tekton Sockets & Ratchets