Shop All Sockets
Tekton
1/4 Inch Drive x 5/16 Inch 12-Point Socket
Mfr # SHD02208
Zoro # G7731238
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5/16 in
- Length 0.98 in.
- Measurement Type SAE
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5/16 in |
Length | 0.98 in. |
Width | 0.47 in. |
Socket Opening Size | 5/16 in. |
Well Depth | 0.36 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5/16 |
Measurement Type | SAE |
Weight | 0.03 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- SUPERCUT 178-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (209310)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- TEKTON 3/4 Inch Drive x 27 mm 12-Point Socket (SHD32327)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Socket (SHD12117)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- Tekton Sockets & Ratchets