Shop All Sockets
Tekton
1/4 Inch Drive x 5 mm Deep 12-Point Socket
Mfr # SHD03304
Zoro # G7731134
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5 mm
- Length 1.95 in.
- Measurement Type Metric
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5 mm |
Length | 1.95 in. |
Width | 0.47 in. |
Socket Opening Size | 5 mm |
Socket End Diameter | 0.32 in. |
Well Depth | 0.40 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 5 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Bimetal (52012D2B72375)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Socket (SHD23227)
- TEKTON 1/4 Inch Drive x 11 mm Universal Joint Socket (SHD08111)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- Tekton Sockets