Shop All Sockets
Tekton
1/4 Inch Drive x 5 mm 6-Point Socket
Mfr # SHD02104
Zoro # G7731177
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5 mm
- Length 0.98 in.
- Width 0.47 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5 mm |
Length | 0.98 in. |
Width | 0.47 in. |
Socket End Diameter | 0.32 in. |
Socket Opening Size | 5 mm |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 5 mm |
Measurement Type | Metric |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- EKLIND 10 Piece 9" SAE Cushion Grip T-Handle Hex Key Set (53910)
- FASTCAP Micro Flush Cut Trimmers (PLIERS-MICRO)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 1/4 Inch Drive x 14 mm Deep 12-Point Socket (SHD03314)
- TEKTON 1/4 Inch Drive x 8 mm 12-Point Socket (SHD02308)
- TEKTON 1/4 Inch Drive x 7/32 Inch 12-Point Socket (SHD02205)
- KO-KEN Socket 38mm 6 Point 47mm 1/2 Sq. Drive (4400M-38)
- Tekton Sockets & Ratchets