Shop All Sockets
Tekton
1/4 Inch Drive x 5 mm 12-Point Socket
Mfr # SHD02304
Zoro # G7731107
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 5 mm
- Width 0.47 in.
- Length 0.98 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 5 mm |
Width | 0.47 in. |
Length | 0.98 in. |
Socket End Diameter | 0.32 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 5 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 5 mm |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1040)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray (12023)
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Socket (SHD13109)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- TEKTON 3/4 Inch Drive x 27 mm 12-Point Socket (SHD32327)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (316)
- Tekton Sockets