Shop All Sockets
Tekton
1/4 Inch Drive x 4.5 mm 12-Point Socket
Mfr # SHD02303
Zoro # G7731186
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 4.5 mm
- Measurement Type Metric
- Length 0.98 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 4.5 mm |
Length | 0.98 in. |
Width | 0.47 in. |
Socket End Diameter | 0.29 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 4.5 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 4.5 m |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 4.5 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x72 in, Mag (CC422L)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD13217)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- TEKTON 3/4 Inch Drive x 19 mm 12-Point Socket (SHD32319)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD13021)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- Tekton Sockets & Ratchets