Shop All Sockets
Tekton
1/4 Inch Drive x 4 mm Deep 12-Point Socket
Mfr # SHD03302
Zoro # G7731369
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 4 mm
- Measurement Type Metric
- Length 1.95 in.
- Width 0.47 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 4 mm |
Length | 1.95 in. |
Width | 0.47 in. |
Well Depth | 0.40 in. |
Socket Opening Size | 4 mm |
Socket End Diameter | 0.28 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 4 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Die-Cast Torpedo (81S)
- MAKITA 36V (18V X2) LXT® Brushless Recipro Saw Kit (5.0Ah) (XRJ06PT)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- TEKTON 3/4 Inch Drive x 27 mm Deep 6-Point Socket (SHD33127)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- TEKTON 1/2 Inch Drive x 9/16 Inch 12-Point Socket (SHD22214)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Socket (SHD22316)
- Tekton Sockets & Ratchets