Shop All Sockets
Tekton
1/4 Inch Drive x 4 mm 12-Point Socket
Mfr # SHD02302
Zoro # G7731299
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 4 mm
- Width 0.47 in.
- Length 0.98 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 4 mm |
Width | 0.47 in. |
Length | 0.98 in. |
Socket Opening Size | 4 mm |
Socket End Diameter | 0.27 in. |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 4 mm |
Measurement Type | Metric |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool 2Pc. Offset Aviation Snip Set Left & Right (MWT-6510C)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- MALCO Offset Seamer and Tong, Straight/Sharp Curves, 9-1/2", Cast Steel (SG11)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD32029)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD33033)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 3/4 Inch Drive x 34 mm 12-Point Socket (SHD32334)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- Tekton Sockets & Ratchets