Shop All Sockets
Tekton
1/4 Inch Drive x 3/8 Inch Universal Joint Socket
Mfr # SHD08010
Zoro # G7731317
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.12 in.
- Width 0.57 in.
- Socket Opening Size 3/8 in.
- Well Depth 0.18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.12 in. |
Width | 0.57 in. |
Socket Opening Size | 3/8 in. |
Well Depth | 0.18 in. |
Drive End Diameter | 0.51 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 3/8 I |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 3/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- MASON Pad, Anti Vibration (5XR47)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1/16-1/2x1/64 (C18125)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Socket (SHD23315)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- URREA 1" Drive 6-Point Short Socket 3/4" (5424H)
- Tekton Sockets & Ratchets