Shop All Sockets
Tekton
1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket
Mfr # SHD03210
Zoro # G7731283
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 3/8 in
- Measurement Type SAE
- Length 1.95 in.
- Width 0.58 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 3/8 in |
Length | 1.95 in. |
Width | 0.58 in. |
Socket Opening Size | 3/8 in. |
Well Depth | 0.67 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 3/8 I |
Measurement Type | SAE |
Weight | 0.1 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 3/8 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 7/8, Cobalt (55510)
- IDEAL Replacement Die, For RG9 And RG6 (30-578)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (402971)
- TEKTON 3/4 Inch Drive x 15/16 Inch 12-Point Socket (SHD32224)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD22027)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- Tekton Sockets