Shop All Sockets
Tekton
1/4 Inch Drive x 3/16 Inch 12-Point Socket
Mfr # SHD02203
Zoro # G7731028
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 3/16 in
- Width 0.47 in.
- Measurement Type SAE
- Length 0.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 3/16 in |
Width | 0.47 in. |
Length | 0.98 in. |
Well Depth | 0.28 in. |
Socket End Diameter | 0.31 in. |
Socket Opening Size | 3/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 3/16 |
Weight | 0.02 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1020)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Socket (SHD23130)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 6-Point Socket (SHD32040)
- TEKTON 3/8 Inch Drive x 13 mm Deep 12-Point Socket (SHD13313)
- TEKTON 3/4 Inch Drive x 30 mm 12-Point Socket (SHD32330)
- KO-KEN Socket 14mm 4 Point 38mm 1/2 Sq. Drive (14400-14WN)
- Tekton Sockets & Ratchets