Shop All Tool Storage Accessories
Tekton
1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Gray)
Mfr # OSR03320
Zoro # G7735429
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.1 in.
- Height 0.9 in.
- Drive Size 1/4"
- Weight 0.18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSR03320
- Zoro # G7735429
- UPC # 020209050156
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 18.2 in. |
Width | 1.1 in. |
Height | 0.9 in. |
Drive Size | 1/4" |
Socket Depth | 0.9" |
Rail Height | 0.4 in. |
Slot Width | 0.2 in. |
Hole Diameter | 0.35 in. |
Details
Item | Socket Rail |
Weight | 0.18 lb. |
Features | Socket Rail |
SAE or Metric | SAE |
Drive Type | Ratchet |
Description
Socket Organizer Set 1/4 Inch Drive x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/2x1-1/2" (CR-2448)
- DEWALT Battery Pack, (2) 4.0 Ah, Li-Ion (2 Pack) (DCB240-2)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 3/8-24 Mount Size, Steel (JK 08 R-3/8)
- TEKTON 1/2 Inch Drive Socket Rail and Tray Set 78-Tool (OST92901)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Black) (ORG29119)
- TEKTON 20-Tool Modular Slotted Organizer Set, Black (OTM92120)
- TEKTON 15-Tool Combination Wrench Holder (Red) (79372-D)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- Tekton Tool Storage Accessories