Shop All Sockets
Tekton
1/4 Inch Drive x 15 mm 12-Point Socket
Mfr # SHD02315
Zoro # G3974272
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Sockets, 1/4"Drive x 15 mm 12 |
Description
TEKTON 1/4 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- BIG HORN 2 Piece Precision Trammel Set (19279)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 1/4 Inch Drive x 5/16 Inch 12-Point Socket (SHD02208)
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Socket (SHD23113)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- Tekton Sockets & Ratchets